Learn More
Roland Vetter Laborbedarf™ Color Coded Marking Tape, 13mm
Safe for use in autoclaves, freezers and ovens. Roland Vetter Laborbedarf™ Color-Coded Marking Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.
Brand: Roland Vetter Laborbedarf™ ST1201
Additional Details : Weight : 0.09450kg
Description
- Resistant to water, oil and acid
- Temperature -20 to + 121°C
- For autoclave, freezer, refrigerator and oven
- Marking with a ballpoint pen, pencil and felt-tip pen
Specifications
Marking Tape | |
White | |
13 mm | |
Roll |