missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Color Coded Label Tape
This adhesive label tape offers universal marking ability with ballpoint pens, pencils and felt pens for easy identification.
20.35 EUR - 55.95 EUR
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Easy identification, labeling |
Temperature Range (Metric) | -20°C to +121°C |
Length (Metric) | 55 m |
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Price | Quantity & Availability | ||||
11785753
|
Shamrock™
ST-120-3 |
Green | 13 mm |
20.35 EUR
55m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11751626
|
Shamrock™
ST-110-12 |
Violet | 38 mm |
48.15 EUR
55m |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11761616
|
Shamrock™
ST-110-2 |
Yellow | 38 mm |
48.15 EUR
55m |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11721626
|
Shamrock™
ST-110-5 |
Orange | 38 mm |
48.15 EUR
55m |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11761636
|
Shamrock™
ST-200-22 |
Magenta | 50 mm |
55.95 EUR
55m |
Estimated Shipment: 14-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11741636
|
Shamrock™
ST-200-7 |
Pink | 50 mm |
55.95 EUR
55m |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Resistant to water, oil and acids
- Temperature range from −20° to +121°C
- Can be used in autoclaves, freezers, refrigerators and ovens
- Three lengths available – 13mm, 38mm, 50mm
Specifications
Autoclavable | |
Easy identification, labeling | |
-20°C to +121°C | |
55 m |