missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Color Change Thermal PCR Benchtop Rack
96-place benchtop chiller for PCR tubes strips and plates changes color when it reaches warming temperature.
Brand: Labcon™ 2735-220-000-9
97.78 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Additional Details : Weight : 1.03410kg
Description
- Benchtop chiller rack with clear lid
- Color changes to indicate warming temperature
- Freezable to -80°C
- Made in USA
Specifications
Microtube Rack | |
Polypropylene | |
PCR Tubes and Plates | |
2/Pk. | |
141 mm | |
99 mm | |
44 mm |
8 x 12 | |
Non-sterile | |
10/Cs. | |
2 Boxes/Pk., 5 Pk./Cs. | |
5.6 in. | |
3.9 in. | |
1.7 in. |