missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Coiled FEP Tubing
Offers the chemical inertness of our standard FEP tubing combined with the flexibility of a coil
Brand: Masterflex™ 95821-01
Additional Details : Weight : 0.80000kg
Description
- Excellent heat resistance.
- Low coefficient of friction.
- Won't deteriorate with age.
- Tubing withstands temperatures from -454 to +400°F (-270 to +205°C).
- Sterilized by autoclave, ethylene oxide or dry heat.
- Choose the size and length that best fits your application.
- Use tubing with compression fittings.
Specifications
ADCF;European Pharmacopoeia;Non-DEHP;USP;3A;NSF-51;FDA;Non-Phthalate;NSF-6 | |
400°F | |
450 psi | |
3.0 mm | |
6.4 mm | |
-454°F | |
4 ft./Pk. | |
Autoclave, ethylene oxide, or gamma irradiation. |
Translucent | |
204°C | |
Autoclavable | |
FEP | |
1.6 mm | |
-270°C | |
Chemical inertness of our standard FEP tubing combined with the flexibility of a coil. FEP tubing has excellent heat resistance, a low coefficient of friction, and won't deteriorate with age. |