missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Classic Rack for Chest Freezers, 85 mm Box Height
Classic Rack is suitable for use with all chest freezer models.
84.60 EUR - 89.75 EUR
Specifications
Includes | Locking rod |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 85 mm (Box) |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11567254
|
Tenak™
TE21465 |
Boxes (7) |
84.60 EUR
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15230514
|
Tenak™
TE21715 |
Boxes (8) |
89.75 EUR
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Comes with a locking rod to secure the cryoboxes
- Measure the inside height of you freezer when choosing the right rack
- Constructed of stainless steel
Specifications
Locking rod | |
Stainless Steel | |
Chest Frseezers | |
85 mm (Box) |