missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PFA Volumetric Flasks with Screw Caps

These PFA Volumetric Flasks with Screw Caps feature individually calibrated, durable ring markings for ease of reading in the laboratory.

Brand:  VITLAB™ 107397

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 17847800

  • 400.00 EUR / Pack of 2
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • High-transparency simplifies meniscus verification
  • PFA screw caps help protect against outside contamination and leakage
  • Meets Class A tolerances per DIN EN ISO 1042
  • Easy to clean - autoclavable at 121°C without affecting tolerances
  • Durable markings easy to read
  • Limit cleaning temperature to 60°C to preserve ring mark
Specifications

Specifications

Yes
PFA
100 mL
180 mm
1
±0.10 mL
A
63 mm
DIN EN ISO 1042
Transparent
PFA
Screw cap
60°C
Autoclavable
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers