Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
Brand: MP Biomedicals 0296041320
Additional Details : Weight : 0.01000kg
Description
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.Specifications
Animal Diet | |
Yes | |
20 kg | |
Room Temperature | |
0.3048 m |
Autoclavable | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.