missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ PFA Graduated Wide Mouth Wash Bottle

Catalog Number 11714579
Click to view available options
Capacity:
100 mL (3.4 oz.)
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-stick and easy to clean, fluoropolymer construction provides superior flex life and mechanical strength. Chemware™ PFA Graduated Wide Mouth Wash Bottle features a wide-mouth opening for convenience in filling and pouring of all types of liquids.

  • Wide-mouth for easy filling
  • Chemically inert and leak-proof
  • Flexible nozzle with 360° swivel; small orifice allows accurate content dispensing
  • Transparent and break resistant
  • Molded-in graduation marks
Capacity 100 mL (3.4 oz.)
Height (English) 6.3 in.
Height (Metric) 159.5 mm
Product Type Wash Bottle
Capacity (Metric) 100 mL
Capacity (English) 3.4 oz.
Color Transparent
Material PFA
Neck ID (Metric) 25.5 mm
Graduated Yes
Mouth Wide
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'