missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ PFA Narrow Mouth Wash Bottle
Click to view available options
Capacity (Metric):
100 mL
500 mL
Description
- Molded-in graduation marks
- Flexible nozzle with 360° swivel; small orifice tip allows accurate content dispensing
- Inert to all chemicals
- Leak-proof design
- Transparent and break resistant
- Non-stick, easy to clean and provide superior flex life and excellent mechanical strength
Specifications
Height (English) | 6.3 in. |
Height (Metric) | 158.8 mm |
Product Type | Wash Bottle |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.38 oz. |
Diameter (Metric) Inner Neck | 16.5 mm |
Material | PFA |
Closure Included | Yes |
Graduated | Yes |
Mouth | Narrow |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'