missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

Brand:  Eppendorf™ 5948000911


Additional Details : Weight : 157.50000kg

 View more versions of this product

Product Code. 16564144

  • 17240.00 EUR / 1 set
Estimated Shipment: 16-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21,194 × g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Specifications

    Specifications

    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    Yes
    Up to 4 x 1000 mL/52 x 50 mL Conical Tubes
    100 to 13,700 rpm
    <55 dB(A)
    99 (5 program keys)
    Yes
    EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 378-1, EN 50581 (refer to manual for more details)
    Benchtop Centrifuges
    74 cm
    40 cm
    71 cm
    230 V
    50/60 Hz
    21,194 x g
    Large, brightly lit LCD
    With Rotor S-4 xUniversal-Large, incl. universal buckets and adapters for 5 mL/15 mL/25 mL/50 mL conical tubes and plates
    Centrifuge 5920 R, keypad
    10/10
    S-4 xUniversal-Large
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition
    10 sec. to 99 h 59 min., with continuous run function, short-spin
    29.2 in.
    15.9 in.
    27.8 in.
    230 V, 50/60 Hz (EU)
    1650 W
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.