missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial 90 mL Specimen Collection Kits
Thermo Scientific™ Capitol Vial 90 mL Specimen Collection Kits enable straightforward sample collection for drug testing programs.
175.00 EUR
Specifications
Product Type | Specimen Collection Kit |
---|---|
Material | Polypropylene |
Sterility | Non-sterile |
Closure Type | Tamper-evident Flip Top |
Color | Natural |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17185291
|
Thermo Scientific™
91020TV |
Capitol Vial (90mL) Tamper Evident Specimen Kit with Evidence tape in individual bags |
175.00 EUR
Pack of 100 |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17195291
|
Thermo Scientific™
91024TV |
Capitol Vial (90mL) Pain Management Specimen Kit in individual bags |
175.00 EUR
Pack of 100 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Thermo Scientific™ Capitol Vial Urine Specimen Collection kits feature a flip-top 90mL collection vial and a specimen transport bag that are individually packaged for convenience. The kits are available with or without sealing tape for sample security.
Kit Components:
- A tamper evident 90 mL flip top container with lock seal and dual scale temperature strip
- Dual pocket specimen transport bag with absorbent pad for sample and documentation security
- Each kit is individually bagged
- Evidence tape (Included in kit with SKU # 91020TV)
Specifications
Specimen Collection Kit | |
Non-sterile | |
Natural | |
100/Cs. |
Polypropylene | |
Tamper-evident Flip Top | |
52 mm |