missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Calibration Check Key

Designed to check the accuracy of thermistor thermometers that use HI 765 series probes. The Hanna Instruments™ Calibration Check Key offers a fast and simple way of checking the accuracy of your instrument to within ±0.4°C.

Brand:  Hanna Instruments™ HI765000C

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11567849

  • 267.00 EUR / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

This check key is compatible with any Hanna thermistor thermometer that uses the HI-765 series of probes. By simply connecting the calibration key to the probe input, the user can quickly determine if the meter needs to be recalibrated. If the reading on the display differs more than 0.4°C from the key rated value, the thermometer should be recalibrated.

  • Designed to simulate a specific temperature set point
  • For thermometers using HI-765 probes
  • For periodic thermometer calibration, verify to at least two calibration points
  • Check keys should be chosen based on the expected temperature of the sample
Specifications

Specifications

Temperature probe calibration
0°C rated value
Thermistor thermometers with HI-765 Series Probes
Calibration kep/plug
Yes
±0.4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers