missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Calcium Free Salt Mixture, Modified
No Calcium in salt mixture.
174.90 EUR - 3294.48 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Yes |
Sterility | Non-sterile |
Storage Requirements | Room Temperature |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11412971
|
MP Biomedicals
0296020402 |
2 kg |
174.90 EUR
2kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11422971
|
MP Biomedicals
0296020410 |
10 kg |
761.08 EUR
10kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11432971
|
MP Biomedicals
0296020450 |
50 kg |
3294.48 EUR
50kg |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Salt mixture for multiple uses
- No calcium in mixture
- Modified to include essential trace minerals
- This composition is high in phosphate
Specifications
Animal Diet | |
Yes | |
Room Temperature | |
0.3048 m |
Not Autoclavable | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.