missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Laminating Vinyl Wire Markers

For use with BMP™71 Label Maker

Brand:  Brady™ 115089

Additional Details : Weight : 0.12700kg

 View more versions of this product

Product Code. 11737154

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Use for wire and cable identification
  • Use in laboratories for vial identification
  • Protected are offers excellent chemical and abrasion resistance
  • Non-printed area wraps around and overlaminated printed text
  • Color: White

Order Info

Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Specifications

UL, RoHS 2005/618/EC, MCV RoHS 2002/95/EC
Acrylic, Permanent
Matte
Vinyl
Communications cables, panel identification, voice/data identification, wire and cable marking
100/Roll
-40 to 158°F
0.102 mm
1 to 0000 AWG
1 in.
4 in.
25.40 mm
BMP71 Label Printer Labels
White, Translucent
Label
Wire Marker Label
1
Rectangle
-40°C to +70°C
104.78 mm
1 x 4 in.
25.40 mm
10.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers