missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Printable Magnetic Tape
Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels
Brand: Brady™ 117916
Additional Details : Weight : 0.45360kg
Description
- Non-adhesive magnetic material that can be printed on directly
- Easy and quick removal and repositioning
- Available in white or yellow
- Length: 7.62m (25 ft.)
- Service temp.: 18° to 70°C (0° to 158°F)
- Average outdoor durability: 3 to 5 years
Specifications
Non-adhesive | |
Printable Magnetic Tape for BBP3x Printers | |
For applications that require frequent repositioning, such as 5S and lean inventory labels | |
1 | |
3 to 5 Years | |
-18°C to +70°C | |
Polyester | |
10.8 cm |
White | |
60 to 70 Gardner Units | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
7.62 m | |
Brady Workstation, LabelMark, MarkWare | |
0.457 mm | |
1 Roll |