missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Printable Magnetic Tape

Magnetic supply ideal for applications that require frequent repositioning, such as 5S and lean inventory labels

Brand:  Brady™ 117917

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11776375

  • 146.00 EUR / 1 box


Estimated Shipment
09-03-2021
Add to basket

Description

Description

  • Non-adhesive magnetic material that can be printed on directly
  • Easy and quick removal and repositioning
  • Available in white or yellow
  • Length: 7.62m (25 ft.)
  • Service temp.: 18° to 70°C (0° to 158°F)
  • Average outdoor durability: 3 to 5 years

Specifications

Specifications

Non-adhesive
60 to 70 Gardner Units
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
3 to 5 Years
Polyester
6.35 cm
White
For applications that require frequent repositioning, such as 5S and lean inventory labels
7.62 m
-18°C to +70°C
1 Roll
Videos
SDS
Documents