missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only
Allows printer to produce five-color chemical labels in a single print pass
Brand: Brady™ 142042
Additional Details : Weight : 0.72580kg
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
Acrylic, Permanent, Pressure-sensitive | |
RoHS 2002/95/EC | |
60 to 50 Gardner Units | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
8 to 10 Years | |
Vinyl | |
Label |
Red, Yellow, Blue, White | |
NFPA Diamond Only | |
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
5.71 cm | |
-40°C to +82°C | |
365/Pk. |