missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Reducing Unions
Connect tubing or tubes with different outer diameters. PTFE Reducing Unions are vacuum suitable and feature universal chemical resistance.
Brand: Bohlender™ D526-20
Additional Details : Weight : 0.25000kg
Description
- Straight PTFE tube fitting
- Nuts made of glass-fibre reinforced PTFE
- Universal chemical resistance
- Product is only exposed to PTFE
Compliance
FDA
Specifications
Straight Tube Fitting | |
Autoclavable | |
-200°C | |
M 28 x 2; M 18 x 2 | |
5 bar |
FDA | |
PTFE | |
14mm O.D.; 10mm O.D. | |
White | |
250°C |