missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Boekel Glass/Stainless Steel Desiccator
Brand: Cole-Parmer™ 24000-00
Additional Details : Weight : 0.80000kg
Description
- Equalize pressure with manual pressure release valve
- Manual pressure relief valve lets you equalize internal and external pressure when opening door.
- Stainless steel desiccant tray holds one pound of desiccant
- High-polish 302 stainless steel cabinets with 3/16 in. thick glass door and sides for observing contents
- Door has double-action lock, one-piece rubber gasket and full-length hinge
- Manual pressure vent valve lets you release pressure
- Choose from flexboard or SS shelves
- SS desiccant tray holds one pound of desiccant
Specifications
480 x 485.77 x 240mm | |
Adjustable | |
2 | |
480mm | |
Desiccator | |
304.8mm | |
560mm | |
552.45mm |
56L | |
Static-Free | |
240mm | |
Glass/Stainless Steel | |
552.45mm | |
2 Adjustable Shelves | |
18Kg | |
479.4 x 485.77 x 241.3mm |