missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ One-Mark Bulb Pipettes, with Certificate
Unique class AS volumetric pipettes made of Soda-lime glass with 1 marking and blue graduation. Delivered with individual conformity certificate.
Brand: BRAND™ 929714
Additional Details : Weight : 0.01000kg
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™ DIN EN ISO 648
- DE-M marking with batch number
- Graduations and inscriptions in highly contrasting blue enamel Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Delivered with individual conformity certificate
Specifications
To Deliver | |
AS | |
5 sec. | |
Yellow | |
510 mm |
DIN EN ISO 648 | |
AR-GLAS | |
0.3 mL | |
20 mL | |
One-mark Bulb Pipette |