missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine

Used in a wide range of mammalian cell culture applications.  BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine is suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cellls and is manufactured in accordance with cGMP regulations.

Brand:  Lonza™ BE12-733F

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11645240

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • DMEM is a modification of Basal Medium Eagle (BME)
  • Contains four-times the concentrations of the amino acids and vitamins
  • The high glucose version is well suited to high density suspension culture
  • Manufactured in accordance with cGMP regulations
  • The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications

Specifications

2° to 8°C
DMEM Media
Sterile-filtered through two consecutive 0.2 μm filters
No Glutamine, No Sodium Pyruvate
500 mL
Liquid
Sterile
Glucose
7 to 7.4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers