missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benzylideneacetone, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1000 g
Description
Benzylideneacetone is used chiefly as a scent in the manufacture of perfume, drugs & electroplating.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Benzylideneacetone is used chiefly as a scent in the manufacture of perfume, drugs & electroplating.
Solubility
Soluble in alcohol, chloroform, diethyl ether.
Notes
Light Sensitive. Keep container tightly closed. Store away from oxidizing agents.
Benzylideneacetone is used chiefly as a scent in the manufacture of perfume, drugs & electroplating.
Solubility
Soluble in alcohol, chloroform, diethyl ether.
Notes
Light Sensitive. Keep container tightly closed. Store away from oxidizing agents.
Specifications
Melting Point | 38°C to 42°C |
Density | 1.038 |
Boiling Point | 261°C |
Flash Point | 116°C (241°F) |
Odor | Characteristic |
Quantity | 250 g |
Beilstein | 742046 |
Sensitivity | Light sensitive |
Merck Index | 14,1137 |
Solubility Information | Soluble in alcohol,chloroform,diethyl ether. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'