missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Brown
For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
Brand: Brady™ 117938
Additional Details : Weight : 0.45360kg
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
Compatible surface: Smooth | |
Brown | |
Cartridge | |
BBP31 Hi-Performance Polyester Tape | |
BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm | |
30.40 m | |
2.25 in. |
Acrylic, Permanent | |
Gloss | |
Polyester (B-569) | |
Marking stainless steel pipes | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
0.003 in. | |
100 ft. | |
57 mm |