missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-428 Metallized Polyester Thermal Transfer Labels
Printable, metallized polyester labels for Thermal Transfer Printers.
Brand: Brady™ 030133
Additional Details : Weight : 0.99790kg
Description
- Matte finish
- For smooth surfaces
- Heat resistant with permanent adhesive
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, Circuit Board Labeling, Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.112 mm | |
50.8 mm | |
25.4 mm |
UL, CSA and AGA Approved | |
Gray | |
Metallized Polyester | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
3000 Labels | |
-70°C to +120°C | |
28.6 mm | |
50.8 mm | |
25.4 mm |