missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Documentation System Accessory, Optional Filters
For use with Gel Documentation System (GDBL-1000)
1885.00 EUR - 1940.00 EUR
Specifications
For Use With (Equipment) | Gel Documentation System (GDBL-1000) |
---|---|
Product Type | Filter |
Product Code | Brand | Color | Wavelength | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Wavelength | Price | Quantity & Availability | ||||
16663014
|
Axygen™
GDBL-BLUE |
Blue | 497nm |
1940.00 EUR
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
16673014
|
Axygen™
GDBL-GREEN |
Green | 572nm |
1885.00 EUR
Each |
In Stock
Log in to see stock. |
||||
Description
Note: For research use only. Not intended for use in diagnostic or therapeutic procedures.Specifications
Gel Documentation System (GDBL-1000) | |
Filter |