Learn More
Masterflex™ Kynar™ Y-Connector, PVDF
Combine these simple, economical straight connector with flexible tubing for use in your low-pressure applications (generally less than 30 psi). Kynar™ PVDF Y-Connectors slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.
Brand: Masterflex™ 06362-23
Additional Details : Weight : 0.80000kg
Description
- Designed for quick and easy assembly without tools
- Excellent chemical resistance
- Temp range: -62 to 129°C
- Sterilize by ethylene oxide or autoclave
Specifications
Autoclavable | |
Barbed Y Connector | |
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing | |
0.3 in. |
PVDF | |
1/4 in. I.D. | |
5/Pk. | |
Y |