missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 53 Ashless Hardened Quantitative Filter Paper
Used for quantitative analysis.
Brand: Fisherbrand™
Additional Details : Weight : 0.80000kg
Description
- Plain disc, wet strengthened ashless filter paper
- Made with 100% cotton linters fibers
- Paper have been washed out with acid
- Finally cleaned with demineralized water
- Ash content: 0.007%
Applications:
- Used for analysis of acid solution and pressure filtration
- Food industry
- Beverage industry
- Atmospheric analysis
Specifications
Ash Content: <0.008% | |
Cotton Linters | |
5 to 8 μm | |
For Acid solutions analysis and for filtration under high pressure | |
100 Pack | |
185 mm |
Disc | |
5 to 8 μm | |
50 sec. | |
53 | |
0.16 mm |