missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Ash-free Quantitative Filter Papers, Grade 389
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius™ FT-4-102-185
Additional Details : Weight : 0.01000kg
Description
- Made of 100 % cotton linters with an α-cellulose content of >98%
- Acid-washed to make papers ashless
- Wet-strengthened
- Color-coded box for easy selection
- Supplied in rolls, sheets, discs and folded filters
Specifications
0.19mm | |
100/pk | |
Refined Pulp and Linters | |
185mm |
Quantitative | |
389 | |
Folded filter | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration |