missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Aluminum Spacer for 2 mm Optical Path Cells
Suitable for fitting a 2 mm optical path cell into a 10 mm cell holder.
Brand: Hellma 013-102-71
Additional Details : Weight : 0.02000kg
Description
- Aluminum construction
- For use with 2 mm optical path cells
- Adapter for 10 mm cell holder
Specifications
Spacer/Adapter | |
2 mm cell adapter for 10 mm cell holder | |
2 mm cell adapter for 10 mm cell holder, spectrophotometer |
38 x 12.5 x 8 mm | |
Aluminum |