missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Airwing B-WR Safety Helmet
A lightweight helmet with an attractive design.
410.00 EUR
Specifications
Certifications/Compliance | EN 397 |
---|---|
Material | HDPE |
Model | 9762 |
Product Type | Industrial Safety Helmet |
Size (Metric) | 52 to 61 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17534106
|
Uvex™
9762530 |
Blue |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17554096
|
Uvex™
9762330 |
Red |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17564086
|
Uvex™
9762030 |
White |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17594086
|
Uvex™
9762130 |
Yellow |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17594096
|
Uvex™
9762430 |
Green |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
17524096
|
Uvex™
9762230 |
Orange |
410.00 EUR
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Lightweight safety helmet with three air vents, one ventilation zone on the forehead and two at the back
- 6-point textile suspension harness
- Side slots for attaching ear defenders or visors
- Rotating size adjusters
Specifications
EN 397 | |
9762 | |
52 to 61 cm | |
Ventilated |
HDPE | |
Industrial Safety Helmet | |
Long Brim |