missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Adhesive Polyethylene First Aid Signs
6.14 EUR - 7.05 EUR
Specifications
Certifications/Compliance | NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC |
---|---|
Material | Polyethylene |
Quantity | 1 Ea. |
Description | Adhesive Polyethylene |
Max. Temperature (Metric) | 120°C |
Product Code | Brand | Displayed Text | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Width (Metric) | Height (Metric) | Price | Quantity & Availability | |||
11790903
|
Brady™
810686 |
Emergency Phone Signal | 100 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11730913
|
Brady™
810690 |
Emergency Phone Signal | 200 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11700923
|
Brady™
810697 |
Nursing Staff | 148 mm | 148 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11720923
|
Brady™
810699 |
Nursing Staff | 200 mm | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11710913
|
Brady™
810688 |
Emergency Phone Signal | 148 mm | 148 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11780913
|
Brady™
810695 |
Nursing Staff | 100 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Specifications
NF X 08-003-1 and 08-003-3 NX and the European Directive 92/58 / EEC | |
1 Ea. | |
120°C | |
First Aid Sign |
Polyethylene | |
Adhesive Polyethylene | |
Square |