missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Bored Stoppers
A variety of Bored Stoppers for use with Combisart™ Systems.
Brand: Sartorius 17005
Additional Details : Weight : 0.06700kg
Description
14-555-818
- For 25 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter: 11 mm
- Use with 25 to 30 mL glass filter holder and suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 11 mm
- Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
- Conicity: 53 to 60 mm
- Bore diameter, 14 mm
- Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 9.5 mm
- For 47 to 50 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter, 14 mm
- Silicone
- 2 L suction flask 16672
Specifications
Non-sterile | |
Silicone | |
Autoclavable |
Bored Stopper | |
25 mm Glass Holders | |
1.1 cm |