missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 602 h Grade Filter Paper

Collects very small particles and removes fine precipitates. Whatman™ Grade 602 h Filter Paper is a dense cellulose filter paper used in sample preparation for qualitative analytical techniques to determine and identify materials.

Brand:  Cytiva 10312673

Additional Details : Weight : 0.33000kg

Product Code. 12434292

  • 28.30 EUR / 1 roll
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Used in sample preparation, e.g. in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
Specifications

Specifications

84 g/m2
Cellulose
375 s (Herzberg)
602 h
160 μm
145m x 25mm
25 mm
Roll
<2 μm
Sample preparation (e.g., beverage industry-residual sugar determination, acidic spectra, refractometric analysis, HPLC)
1 Each
Filter Paper
145m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers