missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific 6.5mL HDPE Snaptwist™ Scintillation Vial

With polypropylene cap.Simport™Scientific 6.5mL HDPE Snaptwist™ Scintillation Vials are designed for use with liquid scintillation and gamma counting, chromatography, sample storage and culturing.

Brand:  Simport™ Scientific S207

Additional Details : Weight : 0.01000kg

Product Code. 11630671

  • 193.00 EUR / Pack of 1000


Estimated Shipment
08-04-2019
Add to basket

Description

Description

  • Shoulderless vial features full-width 12.5mm opening
  • Snaptwist closure can be easily removed with a 1/4 turn
Specifications

Specifications

Polypropylene
57mm
HDPE
Used for liquid scintillation counting, gamma counting, chromatography, sample storage and culturing, fit into the LKB and packard Varisette counters
16 mm
6.5 mL
Videos