missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 597L Qualitative Filter Paper

Suitable for nitrate determination in foodstuffs. Whatman™ Grade 597L Qualitative Filter Paper is a cellulose filter paper with low fat content.

Brand:  Cytiva 10312070

Additional Details : Weight : 0.42300kg

Product Code. 12494282

  • 165.00 EUR / 1 roll
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

Suitable for nitrate determination in foodstuffs to section 35 LMBG (LMBG = German law for food and consumer products).
Specifications

Specifications

82 g/m2
Roll
7 μm
Grade 597L Qualitative Filter Papers with low fat content.
10 Pieces
Qualitative Filter Paper
100m
Low fat content
Cellulose
170 s
Grade 597L
180 μm
40 mm x 100 m
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers