missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 6600 Series Thermal Transfer Printer Ribbons
Diesel resistant ribbons for thermal printing on Permasleeve and Heatex Sleeves
141.00 EUR - 267.00 EUR
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer |
Material | Resin |
Length (English) | 984 in. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11593844
|
Brady™
110041 |
300 m x 10.9 cm (984 ft. x 4.3 in.) |
267.00 EUR
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11583844
|
Brady™
110040 |
300 m x 8.3 cm (984 ft. x 3.27 in.) |
187.00 EUR
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
11573844
|
Brady™
110039 |
300 m x 5.99 cm (984 ft. x 2.36 in.) |
141.00 EUR
1 box |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
984 in. | |
25.4 mm I.D. | |
IP™ Enabled | |
RoHS 2002/95/EC |
Black | |
Resin | |
300 m | |
Black 6600 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
Ink side out | |
1 Ea. |