missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP Printer Enabled 6200 Series Thermal Transfer Printer Ribbons

Designed for harsh environment labeling applications

Brand:  Brady™ 066042

Additional Details : Weight : 0.20190kg

 View more versions of this product

Product Code. 12879868

  • 185.00 EUR / 1 box
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

  • Includes spindle
  • Chemical, abarasion and heat resistant
  • Compatible with IP300, IP600 printers
  • Core inside diameter: 25.40mm (1 in.), ink side out

Specifications

Specifications

Thermal Transfer Printer Ribbon
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer
984 in.
300 m
25.4 mm I.D.
Black 6200 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled
Ink side out
Harsh environment labeling
Black
Resin
2.36 in.
5.9 cm
300 m x 5.9 cm (984 ft. x 2.36 in.)
IP™ Enabled
RoHS 2002/95/EC
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers