missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 4% Protein Diet, Powder
4% protein diet in powder form.
422.94 EUR - 1808.36 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11437161
|
MP Biomedicals
0296025310 |
10 kg |
422.94 EUR
10kg |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11447161
|
MP Biomedicals
0296025320 |
20 kg |
831.04 EUR
20kg |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11457161
|
MP Biomedicals
0296025350 |
50 kg |
1808.36 EUR
50kg |
Estimated Shipment: 26-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- 4% protein diet in powder form
- Contains purified high nitrogen casein, sucrose, fiber, mineral and vitamin fortification mix
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.