missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CellXpert™ C170

The CellXpert C170 CO2 incubator has a high useable volume to footprint ratio, and ensures a consistent, uniform atmosphere. The seamless chamber means and a fanless design makes it easy to clean and the 140°C High Temperature Disinfection provides effective decontamination.

Brand:  Eppendorf™ 6734000011


Additional Details : Weight : 98.00000kg

Product Code. 15977065

  • 10620.00 EUR / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • Up to 25 % more space: Fan-less design, smart racking system and innovative insulation concept
  • Easy to handle: New magnetic door locking concept for outer and inner doors
  • Easy cleaning and disinfection: Seamless chamber, easy disassembling
  • Effective contamination protection: 140 °C High Temperature Disinfection (HTD), no internal HEPA-filters
  • Enhanced vibration and turbulence protection: fan-less design
Specifications

Specifications

±0.1 %
Ethernet, VisioNize™ box
0.1 to 20%
4/8
Ambient +4° to 50°C
outer door with magnetic closure
170 L
44.5 x 53.9 x 69.2 cm
53.9 cm
44.5 cm
70.5 x 71.8 x 90 cm
220 – 240 V
standard display
170 L
IR Sensor
EU
CO2 Incubator
2
Ambient +4 °C to 50 °C
70.5 x 71.8 x 90 cm
69.2 cm
44.5 x 53.9 x 69.2 cm
112 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services