missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade 1573 Filter Paper
High wet strength makes it easy to scrape or wash off precipitate. Whatman™ Grade 1573 Filter Paper is an extremely strong, smooth-surface filter paper with a high wet strength due to the addition of a small quantity of chemically stable resin.
50.50 EUR - 91.85 EUR
Specifications
Basis Weight | 88 g/m2 |
---|---|
Format | Roll |
Material | Resin-infused Cellulose |
Quantity | 1 Each |
Thickness (Metric) | 170 μm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12474292
|
Cytiva
10314765 |
70 mm x 80 m |
50.50 EUR
1 roll |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
12484292
|
Cytiva
10314769 |
145m x 25mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Normal qualitative applications will not introduce any significant impurities into the filtrate.
- The resins contain nitrogen, so these grades should not be used in Kjeldahl estimations.
- Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C); hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C); and alkalis (up to 10% at 20°C).
Specifications
88 g/m2 | |
Resin-infused Cellulose | |
170 μm |
Roll | |
1 Each | |
Filter Roll |