missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers
Keystone Cleanroom Products 1422A Tyvek™ Autoclavable Bowl Covers prevent microbial and particulate contamination to critical parts
Brand: Keystone Cleanroom Products BWLT2A50
Additional Details : Weight : 4.53960kg
Description
- Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
- Manufactured and packaged in a controlled cleanroom environment
- Reduces labor costs
- Simplifies the conformance to wrapping SOP's
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Steam Sterilization Indicator - Autoclavable at 121°C to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint Free
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
None | |
Single-use | |
Stopper Bowls | |
Tyvek | |
0.130 mm | |
50 | |
50 in. | |
121°C to 125°C | |
Fits Openings 31 to 41 in. |
Certificate of Conformance | |
White | |
Steam Sterilization | |
Steam Indicator | |
Non-sterile | |
Yes | |
1 | |
Steam | |
5.30 mil |