missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Vial Kit, Clear Glass, aluminum Cap, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
36.00 EUR - 79.67 EUR
Specifications
Closure Color | Clear Lacquered |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Product Code | Brand | Description | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Marking Spot | Price | Quantity & Availability | ||||
11880892
|
Fisherbrand™
|
patched,1.3 mm thickness,45° shore A | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12940911
|
Fisherbrand™
|
patched,slit,1.5 mm thickness,55° shore A | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10406552
|
Fisherbrand™
|
1.3 mm thickness,45° shore A | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- ND11
- Glass
- Clear
- 1.5mL
- Crimp Cap
- Center hole
- aluminum
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear Lacquered | |
Clear | |
Glass | |
100 | |
Crimp Cap |
Silicone/PTFE | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm |