missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Lab Disc Magnetic Stirrer

Use this magnetic stirrer for a variety of applications. IKA™ Lab Disc Magnetic Stirrer features set-up plate and casing made from chemically resistant materials.

Brand:  IKA™ 0003907500

318.28 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 0.55800kg

Product Code. 10299434

  • 366.00 EUR / Each
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • High IP protection class (IP 65)
  • Slip-proof, safe stand
  • Max. stirring quantity (H2O: 800mL)
  • Speed range: 15 to 1500rpm
Specifications

Specifications

15 to 1500 rpm
Polyester
5 w
100 mm
White
Ultra-flat Compact Magnetic Stirrer
1
100/240 V
12 mm
50/60 Hz
5°C to 40°C
0.3 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers