missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
347.00 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | PTFE |
Needle Gauge | No Needle Included |
Diameter (English) Inner | 1.28 in. |
Diameter (English) Outer | 1.45 in. |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17884322
|
Hamilton™
CAL80208 |
No Needle Included | No Needle Included | Luer Lock |
347.00 EUR
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 100 mL.
Specifications
Not Autoclavable | |
No Needle Included | |
1.45 in. | |
36.9 mm | |
176°F | |
50°F | |
10°C | |
100 mL | |
No Needle Included |
PTFE | |
1.28 in. | |
32.6 mm | |
No Needle Included | |
80°C | |
1100 TLL | |
1 | |
No Needle Included | |
Luer Lock |