missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 1/16 in. Graphite/Vespel™ Fittings Three-Hole Ferrules

Made from 15% Graphite and 85% Vespel

Brand:  Trajan Scientific and Medical™ 072665

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15258893

  • 111.00 EUR / Pack of 10


Estimated Shipment
22-07-2020
Add to basket

Description

Description

  • Composite of graphite and Vespel
  • Mechanically robust, hard material, long lifetime
  • Forms strong grip with capillary column
Specifications

Specifications

3 x 0.4 mm hole
Graphite and Vespel
Graphite Vespel 3-Hole Ferrule 1/16 in. Fitting 0.4mm x 3.2mm x 3.7mm
3.7 mm
3.2 mm
Videos
Documents