missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Standard Length Wobble-not™ Low-Insertion Force Serological Pipet

An innovative 2-tiered plug end design that helps decrease insertion force, while increasing pipet stability in your controller. This design allows for less jamming and less dripping for easier and more accurate pipetting, with less risk of contamination.

Brand:  VistaLab™ Technologies 4090-0005

Additional Details : Weight : 2.17000kg

 View more versions of this product

Product Code. 16445114

  • 78.15 EUR / Pack of 200
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Packaging: Individually wrapped in paper/plastic, Individually Wrapped in plastic/plastic, Bulk packed in plastic resealable bags
  • Sterile – RNase/DNase free, Non-pyrogenic
  • Accuracy ± 2% at full volume
  • Filter at plug end made of porous polypropylene
  • Ultra-clear markings
  • Sterilized to SAL 10-6
Specifications

Specifications

± 2% at full volume
Polystyrene, Polypropylene
Yes
13.5 in.
200/case
Individually paper/plastic wrapped
Standard Length Wobble-not Pipet
ali-Q or any Pipet Controller
Not Autoclavable
Sterile
0.1 mL
3 mL
Serological
5 mL
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers