missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Spherical NMR Bulb Microcell Insert

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Spherical NMR Bulb Microcell Insert is ideal for experiments that need to center small volume samples in the Rf coil such as magnetic susceptibility measurement.

Brand:  Bel-Art™ SP Scienceware™ 66000-0008

Additional Details : Weight : 0.04310kg

Product Code. 15308578

  • 80.75 EUR / Pack of 10
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Sample volume can be as little as 18 μl
  • 3 different inserts with various shapes (Spherical Bulb, Capillary Tube and Cylindrical Bulb)
  • Outer tube (Precision Thin Walled) must be ordered separately depending on magnetic field strength.
  • Not recommended for variable temperature experiments.
  • Use our PTFE Needles (#90630) with syringes to fill and clean sample.
Specifications

Specifications

Borosilicate Glass
44.45 mm
1.5 mm
Spherical Bulb
5 mm Wilmad Precision NMR Tubes
Can contain a volume of 18 μl
1 mm
529-A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Only use with Wilmad-LabGlass Precision Thin-Walled Tubes