missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aqualytic™ TC 140 G Model Refrigerated Incubator, 140 L
Specifications
Specifications
| Certifications/Compliance | CE Certified |
| Capacity (Metric) | 140 L |
| Dimensions (D x W) Shelf | 441 x 513 mm |
| Temperature Range (Metric) | 2°C to 40°C |
| Display | Backlit LED |
| Includes | 3 Metal Racks, 1 Bottom Grid, 4 Sockets, Glass Door |
| Model | TC 140 G |
| Dimensions (D x W x H) Interior | 441 x 513 x 702 mm |
| Width (Metric) | 600 mm |
| Width (Metric) Interior | 513 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?