missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Sand Bag
Click to view available options
Weight: 0.5 kg (1 lb)
Description
- OHAUS block heater accessories include modular blocks to accommodate almost any sample
- Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
- Most blocks feature a thermometer well for measuring block temperature
- Stainless steel sand baths are available for irregular samples when there is no suitable block available
- Low temperature covers help to reduce the air flow for additional temperature stability
Specifications
Specifications
Description | Sand, 0.5 kg (1 Lb) Bag |
Material | Sand |
Type | Accessory, Sand Bag |
Weight (English) | 1 lb. |
Weight (Metric) | 0.5 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'