missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ ProBlot™ Economy Rocker
ProBlot™ Economy Rocker is a high capacity rocker designed for durability.
575.00 EUR - 730.00 EUR
Specifications
Tilt Angle | 7° |
---|---|
Voltage | 230 V |
Temperature Range (Metric) | 4°C to 65°C |
Frequency | 50/60 Hz |
Dimensions (L x W x H) | 32 x 29 x 14.5 cm (12.6 x 11.4 x 5.7 in.) |
Product Code | Brand | Platform Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Platform Style | Price | Quantity & Availability | |||||
11466707
|
Labnet™
S2025-B-230V |
Single Platform |
575.00 EUR
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
11491967
|
Labnet™
S2025-D-B-230V |
Double Platform |
730.00 EUR
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
- The Labnet Economy Rockers, ProBlot™ 25 and 25XL high capacity bench rockers are basic bench rocking platforms that have been designed for a long life and trouble-free service.
- Staining, hybridization, washing, etc.
- Compact size, low profile
- Extremely quiet
- Double platform option expands usable space
- Bench rocker speed is adjustable to provide the gentle motion required for staining fragile gels as well as the more vigorous action necessary for washing blots. The rocking movement is fixed at ±7°.
- The platform surfaces are covered with nonslip rubber pads to prevent objects from moving during operation. Elastic tie downs are available to secure in place bags, boxes, tubes and other containers. The platform assemblies pivot on permanently lubricated ball bearings for quiet, maintenance-free operation.
- The ProBlot™ 25 platform measures 28.9 x 20.3 cm, while the ProBlot™ 25XL platform is slightly larger at 30 x 30 cm.
- For increasing the work area without sacrificing valuable bench space, a second platform can be stacked on the first. The ProBlot™ 25 and 25XL Rockers can be used safely in temperature controlled environments up to 65°C. Their low profile and compact size make them perfect for use in small incubators.
Specifications
7° | |
4°C to 65°C | |
32 x 29 x 14.5 cm (12.6 x 11.4 x 5.7 in.) |
230 V | |
50/60 Hz | |
0 to 2 hr. or Continuous |